Hardened Plastic Pouches, Pack Of 100, For Labelling Plastic Containers, WxH 210 X 85mm

Order Code: ZT2736233S

£639.99 Inc VAT (20%)


Description

Hardened plastic pouches, pack of 100, for labelling plastic containers, WxH 210 x 85 mm. Supplied = assembled. Height = 85 mm. Width = 210 mm. Type of mounting = for suspending. Material = plastic. Product type = document pouches. Extremely robust. The pouch is suspended over the side of the container and provides a firm grip. Suitable for wall thicknesses of 13 - 17 mm.

Specifications for Hardened Plastic Pouches, Pack Of 100, For Labelling Plastic Containers, WxH 210 X 85mm
  • Mounting Type
    for Suspending
  • Product Type
    Document Pouches
  • Material
    Plastic
  • Pack Quantity
    100
  • Supplied
    Assembled
  • Height
    85mm
  • Width
    210mm