Label Holder, Magnetic, Pack Of 100, WxL 30 X 100mm

Order Code: ZT2719993S

£299.99 Inc VAT (20%)


Description

Label holder, magnetic, pack of 100, WxL 30 x 100 mm. Supplied = flat pack. Length = 100 mm. Material = plastic. Type of mounting = magnetic. Colour = yellow. Product type = label frames. Yellow plastic with transparent PVC protective film, scanner compatible. Each item includes one blank white label. Open at top and side for easy access to the label. Pack of 100. Magnetic for easy repositioning.

See full description
Specifications for Label Holder, Magnetic, Pack Of 100, WxL 30 X 100mm
  • Material
    Plastic
  • Pack Quantity
    100
  • Colour
    Yellow
  • Supplied
    Flat Pack
  • Product Type
    Label Frames
  • Mounting Type
    Magnetic
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome