Label Holders, Self-Adhesive, Width 1000mm, Height 15mm, Pack Of 10

Order Code: ZT2709070S

£169.99 Inc VAT (20%)


Description

Label holders, self-adhesive, width 1000 mm, height 15 mm, pack of 10. Supplied = assembled. Height = 15 mm. Colour = white. Width = 1000 mm. Delivery form = in packaging units. Type of mounting = self-adhesive. Material = plastic. Product type = label frames. For easy identification in shelf units, storage bins, containers etc. Made of white plastic with transparent protective film. Paper inserts for labelling. Good adhesion on almost every dry, dust and grease free surface. Label holders in 1000 mm lengths are supplied with 2 paper inserts and 2 transparent protective films for each holder, in lengths of 500 mm each.

See full description
Specifications for Label Holders, Self-Adhesive, Width 1000mm, Height 15mm, Pack Of 10
  • Product Type
    Label Frames
  • Supplied
    Assembled
  • Colour
    White
  • Material
    Plastic
  • Pack Quantity
    10
  • Mounting Type
    Self-Adhesive
  • Height
    15mm
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome