Label Holders Self-adhesive Width 80mm x Height 15mm Pack of 100

Order Code: ZT5469356S

£129.99 Inc VAT (20%)


Description

Label holders, self-adhesive, width 80 mm, height 15 mm, pack of 100. Supplied = assembled. Height = 15 mm. Colour = white. Width = 80 mm. Type of mounting = self-adhesive. Material = plastic. Product type = label frames. For easy identification in shelf units, storage bins, containers etc. Made of white plastic with transparent protective film. Paper inserts for labelling. Good adhesion on almost every dry, dust and grease free surface.

See full description
Specifications for Label Holders Self-adhesive Width 80mm x Height 15mm Pack of 100
  • Height
    15mm
  • Width
    80mm
  • Pack Quantity
    100
  • Material
    Plastic
  • Colour
    White
  • Product Type
    Label Frames

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome