Label Window, For Grip Rails, Plastic

Order Code: ZT2733410S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Label window, for grip rails, plastic. Supplied = assembled. Width = 68 mm. Height = 25 mm. Material = plastic. Product type = accessories for suspension filing cabinets. The plastic label window is simply clamped into the grip rail of the BISLEY suspension filing cabinet: A label allows the content of the drawer to be identified quickly. Window dimensions: HxW 25 x 68 mm.

Specifications for Label Window, For Grip Rails, Plastic
  • Material
    Plastic
  • Supplied
    Assembled
  • Width
    68mm
  • Height
    25mm