Labelling Pouches With Suspension Holes, Portrait Format A4, With Protective Flap, Red, Pack Of 50

Order Code: ZT2696592S

£249.99 Inc VAT (20%)


Description

Labelling pouches with suspension holes, portrait format A4, with protective flap, red, pack of 50. Supplied = assembled. For paper format = A4 portrait. Height = 297 mm. Colour = red. Width = 210 mm. Description of document pouch = with rain protection flap. Type of mounting = suspension holes. Material = PVC film. Product type = document pouches. The suspension holes can be reinforced with an optional metal eyelet. Labelling pouch with 3 suspension holes. Can be secured to a range of storage and transport containers using a variety of aids such as loop clamps, plastic pins or cable ties. The rear is made of 300 m PVC film. The PVC film is free of ortho-phthalate plasticizers.

See full description
Specifications for Labelling Pouches With Suspension Holes, Portrait Format A4, With Protective Flap, Red, Pack Of 50
  • Colour
    Red
  • Material
    PVC Film
  • Product Type
    Document Pouches
  • Pack Quantity
    50
  • Mounting Type
    Suspension Holes
  • Supplied
    Assembled
  • Description of Document Pouch
    with Rain Protection Flap
  • Height
    297mm
  • For Paper Format
    A4 Portrait
  • Width
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome