Mesh Pallet Pocket, With Suspension Hooks And Magnetic Strip, Pack Of 50, A4 Portrait

Order Code: ZT2742989S

£469.99 Inc VAT (20%)


Description

Mesh pallet pocket, with suspension hooks and magnetic strip, pack of 50, A4 portrait. Supplied = assembled. For paper format = A4 portrait. Height = 340 mm. Colour = blue. Width = 240 mm. Type of mounting = with suspension hooks and magnetic strips. Material = PVC film. Product type = document pouches. Two attachment options enable flexible use on various storage and transport containers. Can be reused many times. Front film can be scanned. With their suspension hooks, mesh pallet pockets are well suited for marking mesh pallets and mesh push-on frames. A magnetic strip between the suspension hooks means that the pockets also adhere perfectly to metal storage and transport containers. The two attachment options make the pocket highly versatile.

See full description
Specifications for Mesh Pallet Pocket, With Suspension Hooks And Magnetic Strip, Pack Of 50, A4 Portrait
  • Supplied
    Assembled
  • Product Type
    Document Pouches
  • Colour
    Blue
  • Material
    PVC Film
  • Pack Quantity
    50
  • Height
    340mm
  • Width
    240mm
  • For Paper Format
    A4 Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome