ValueX Self Adhesive Label Holder and Insert Polypropylene 62x150mm (Pack 6) 10345

ValueX Self Adhesive Label Holder and Insert Polypropylene 62x150mm (Pack 6) 10345

Order Code: ZT1255431P

£6.49 Inc VAT (20%)


Description

ValueX Self Adhesive Label Holder and Insert Polypropylene 62x150mm (Pack 6) 10345 3L Label Holders provide a convenient solution for identifying documents, files or any storage facilities. Multipurpose self adhesive label holders can be used on shelving, binders, racking etc

Specifications for ValueX Self Adhesive Label Holder and Insert Polypropylene 62x150mm (Pack 6) 10345
  • Colour
    Transparent
  • Material
    Polypropylene
  • MFR Part No.
    74113PL
  • Weight
    380g
  • Type
    Self Adhesive Pockets
  • Form
    File Spine Labels
  • Material Thickness
    120micron
  • Pocket Colour
    Clear
  • Environment Support
    79% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome