0170201BKLHUL Rhino Black Self Adhesive Hook & Loop Tape 20mm x 1m x 2

Order Code: ZT2601898S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Ultratape 0170201BKLHUL Rhino Black Self Adhesive Hook & Loop Tape 20mm x 1m x 2 The 0170201BKLHUL consists of 2 strips of Black Self Adhesive Hook & Loop Rhino Tape each measuring 20mm wide by 1 metre in length. It is paricularly handy for soft furnishings use, when you want to remove and refit. Also many uses around the house, school, office and workshop. Features: Self adhesive on one side Velcro style attachments on the other Specification: Pieces: 2 Length: 1 metre x 2 Width: 20mm

See full description
Specifications for 0170201BKLHUL Rhino Black Self Adhesive Hook & Loop Tape 20mm x 1m x 2
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome