Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
50MM X 18.25MTRS Aqua Track White (4100)
By Centurion Europe
Order Code:
ZT2589110S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/50mm-x-18-25mtrs-aqua-track-white-4100/p/ZT2589110S
Add to quotation
View all Lane Marking & Hazard Tapes
Description unavailable
Specifications
Specifications for 50MM X 18.25MTRS Aqua Track White (4100)
MFR Part No.
14848
Colour
White
Width
50mm
Tape Type
Floor Marking Tape
Length
18.25m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome