0
1
2

50mm x 33m Black/Yellow Hazard Tape with Bopp over Laminate

Order Code: ZT1401163X

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 +£3.2512%


Description

This black and yellow hazard tape ideal for alerting staff and the public to hazards, as well as implementing control measures to maintain a Covid 19 safe environment.

Features and Benefits
• Strong scuff resistant PVC with BOPP over laminate that can withstand heavy foot traffic
• Excellent tack for quick application
• Long lasting adhesion on a variety of surfaces
• Silent unwind to allow application without interruption
• Bright diagonal yellow and black design to quickly alert to hazards
• Performs in high moisture environments and extreme temperature conditions

Typical Applications
• Industrial
• Schools
• Warehouse
• Factory
• Offices
• Retail
• Hazard zones
• Floors
• Walls

Notes
• Application temperature: 10°C to 45°C

See full description
Specifications for 50mm x 33m Black/Yellow Hazard Tape with Bopp over Laminate
  • Roll Length
    33m
  • Material
    PVC
  • Primary Colour
    Black/Yellow
  • Tape Type
    Hazard Warning Tape
  • Application Area
    Internal
  • Roll Width
    50mm
  • MFR Part No.
    1180BY50X33
  • Width
    50mm
  • Colour
    Yellow
    Black
  • Length
    33m
  • Adhesive Material
    Rubber Resin
  • Adhesive Type
    Adhesive
  • Resistance Features
    UV-Resistant
    Corrosion-Resistant
    Abrasion-Resistant
    Water-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome