Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
50MM X 33M Black/Yellowhazardtape
By Centurion Europe
Order Code:
ZT2592010S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£5.98
5%
10 +
£5.66
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
6.29
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/50mm-x-33m-black-yellowhazardtape/p/ZT2592010S
Add to quotation
Schedule an order and save 5%
View all Lane Marking & Hazard Tapes
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 50MM X 33M Black/Yellowhazardtape
Colour
Black
Yellow
MFR Part No.
TA06L
Width
50mm
Tape Type
Hazard Tape
Length
33m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome