Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
50MM X 33M Green/White Hazardtape
By Centurion Europe
Order Code:
ZT2592293S
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.01
6%
10 +
£5.62
12%
1
Add to basket
Get it in
12-15
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/50mm-x-33m-green-white-hazardtape/p/ZT2592293S
Add to quotation
View all Lane Marking & Hazard Tapes
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 50MM X 33M Green/White Hazardtape
Colour
Green
White
MFR Part No.
TA07L
Length
33m
Width
50mm
Tape Type
Hazard Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome