Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
75MM X 250M 'Caution Wet Paint'Non Adh Barrier Tape
By Centurion Europe
Order Code:
ZT2587666S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/75mm-x-250m-caution-wet-paintnon-adh-barrier-tape/p/ZT2587666S
Add to quotation
View all Lane Marking & Hazard Tapes
Description unavailable
Specifications
Specifications for 75MM X 250M 'Caution Wet Paint'Non Adh Barrier Tape
MFR Part No.
14708
Colour
Black
Yellow
Length
250m
Width
75mm
Tape Type
Barrier Tape
Message
Caution Wet Paint
Adhesive Type
Non-Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome