Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Aluminium Tape 50mm x 5m - 616
By AUTOBAR
Order Code:
ZT3953659S
£4.49
each
Inc VAT (20%)
£184.09 minimum order value
Quantity
Price
Discount
1 - 49
£4.49
0%
50 - 99
£4.31
4%
100 +
£4.13
8%
Add to basket
Minimum order quantity: 41.
Get it by
Fri, 10th Jan
In Stock
GBP
184.09
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/aluminium-tape-50mm-x-5m-616/p/ZT3953659S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
AUTOBAR Aluminium Tape 50MM x 5M - 616 616
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Tape 50mm x 5m - 616
Size
50mm x 5m
Length
5m
Product Type
Tape
Width
50mm
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome