0
1
2

Anti-fatigue Floor Mat 920 x 620 x 20mm Black - CE77694

Order Code: ZT1542929S

£89.99 Inc VAT (20%)


Description

An ideal way to help support a more active working style, and a perfect complement for the Contour Ergonomics Sit Stand Workstation, this anti-fatigue floor mat is designed to reduce pressure and strain on the spine and the back muscles from periods of prolonged standing. The sturdy floor mat features a bevelled edge design to help prevent tripping, and a non-slip base to keep the mat in place. Made from polyurethane, this black floor mat measures W920xD620xH20mm.
Complements the Contour Ergonomics sit-stand workstation
Ergonomic design reduces pressure and strain on spine and back muscles
Effectively reduces pain and discomfort from prolonged standing
Advanced bevelled edge to help prevent tripping
Non-slip base
Made from polyurethane
Colour: Black
Dimensions: W920xD620xH20mm

See full description
Specifications for Anti-fatigue Floor Mat 920 x 620 x 20mm Black - CE77694
  • MFR Part No.
    CE77694
  • Weight
    2.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome