Anti-slip Tape High Visibility 50mm X18.SELF-ADHESIVE Yellow 317722

Order Code: ZT1550674S

£39.99 Inc VAT (20%)


Description

Resistant to oil, detergents, solvents, UV light and all weather conditions, this yellow high visibility tape is eye-catching to help alert workers to potential hazards. It's abrasive surface creates high levels of friction to enable good grip and prevent anyone slipping over. The tape is strong and hard-wearing, perfect for holding down loose edges or creating extra grip on factory floors, steps and ladder treads.
VFM durable anti-slip tape
High visibility design to draw attention
Will stay stuck without peeling
Resistant to oils, detergents, corrosives and UV light
Weatherproof, making it ideal for outdoor use
Abrasive surface helps with grip
Tape is 50mm in width and 18.3 metres long
Colour: Yellow
Image shows full range of tapes

See full description
Specifications for Anti-slip Tape High Visibility 50mm X18.SELF-ADHESIVE Yellow 317722
  • MFR Part No.
    SBY08850
  • Weight
    0.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome