0
1
2

ATG Adhesive Transfer Tape 926, Transparent, 19 mm x 33 m, 0.13 mm

Order Code: ZT1250006X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Apply Scotch® ATG Adhesive Transfer Tape 926 for applications requiring high bond strength, high shear strength and high temperature performance. Our tape works on a wide variety of substrates and materials, and is versatile, quick and easy to use.

Specifications for ATG Adhesive Transfer Tape 926, Transparent, 19 mm x 33 m, 0.13 mm
  • Roll Length
    33m
  • Application Area
    Internal
  • Roll Width
    19mm
  • Tape Type
    General Purpose
  • MFR Part No.
    7100140019
  • Material
    PVC
  • Primary Colour
    Yellow
  • Colour
    Yellow
  • Width
    19mm
  • Length
    33m
  • Series
    926

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome