Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Barrier Tape 70mm x 500m Red White
By Faithfull
Order Code:
ZT1280923P
£10.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/barrier-tape-70mm-x-500m-red-white/p/ZT1280923P
Add to quotation
View all Lane Marking & Hazard Tapes
Description
Width: 70mmLength: 500MColour: Red amp; White
Specifications
Specifications for Barrier Tape 70mm x 500m Red White
Length
500m
Width
70mm
Barrier Type
Red/White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome