Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Barrier Tape 70mm X 500m Red/White
By Fixman
Order Code:
ZT3919703S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.43
7%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/barrier-tape-70mm-x-500m-red-white/p/ZT3919703S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
Barrier safety tape that can be used to mark out hazards as necessary.
Tags:
#BulkDiscount
Specifications
Specifications for Barrier Tape 70mm X 500m Red/White
Size
70mm X 500m
Colour
Red/White
Width
70mm
Product Type
Barrier Tape
Length
500m