Black Anti-slip Self-adhesive Tape 100mm x 18.317714

Order Code: ZT1550683S

£62.99 Inc VAT (20%)


Description

VFM Anti-Slip Tape is perfect for helping you to prevent accidents, providing a gripping surface that prevents slips. Resistent to a range of threats including oil, detergents, solvents and UV Light - this is suitable for factories and warehouses. The tape is self-adhesive, meaning that it is easy to apply to a range of surfaces including ladder treads, steps and factory floors.
Anti-slip tape to provide grip
Self-adhesive for easy application
Ideal for factory floors, steps, ladder treads, vehicles
Resistant to oil, detergents, solvents, UV light and all weather conditions
Prevents accidental slips
Tape is 100mm wide and provided on 18.3m long rolls
Colour: Black

See full description
Specifications for Black Anti-slip Self-adhesive Tape 100mm x 18.317714
  • MFR Part No.
    SBY08846
  • Weight
    1.5kg
  • Width
    100mm
  • Product Type
    Anti-Slip Tape
  • Size
    100mm x 18.3m
  • Colour
    Black
  • Length
    18.3m
  • Adhesive Type
    Self-Adhesive