Black/Yellow Self-adhesive Anti-slip Tape 50mm x 18.317720

Order Code: ZT1550681S

£50.99 Inc VAT (20%)


Description

Resistant to oil, detergents, solvents, UV light and all weather conditions, this black and yellow tape is eye-catching to help alert workers to potential hazards. It's abrasive surface creates high levels of friction to enable good grip and prevent anyone slipping over. The tape is strong and hard-wearing, perfect for holding down loose edges or creating extra grip on factory floors, steps and ladder treads.
VFM durable anti-slip tape
Yellow and black hazard-style markings
Will stay stuck without peeling
Resistant to oils, detergents, corrosives and UV light
Weatherproof, making it ideal for outdoor use
Abrasive surface helps with grip
Tape is 50mm in width and 18.3 metres long
Colour: Black and Yellow

See full description
Specifications for Black/Yellow Self-adhesive Anti-slip Tape 50mm x 18.317720
  • MFR Part No.
    SBY08849
  • Weight
    0.882kg
  • Width
    50mm
  • Colour
    Black and Yellow