D1 Labelling Tape, Assortment, Pack Of 5, Width 12mm

Order Code: ZT2705001S

£279.99 Inc VAT (20%)


Description

D1 labelling tape, assortment, pack of 5, width 12 mm. Supplied = assembled. Width = 12 mm. Length = 7 m. Colour of text strips = 5-colour assortment. Colour = black on white, black on transparent, black on yellow, black on red, red on white. Product type = labelling tapes. In 4 different widths - please note our special discounts for packs. Quick and user friendly, simply insert the cassette and start printing. Labels are easily removed from the backing paper due to the slits on the back. One of each roll listed. Please note our special discounts for packs.

See full description
Specifications for D1 Labelling Tape, Assortment, Pack Of 5, Width 12mm
  • Product Type
    Labelling Tapes
  • Colour
    Assorted
  • Pack Quantity
    5
  • Supplied
    Assembled
  • Colour of Text Strips
    Assorted Colours
  • Width
    12mm
  • Length
    7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome