Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
FR Reflective Tape 100m Silver
By Portwest
Order Code:
ZT1077353S
£133.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
133.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/fr-reflective-tape-100m-silver/p/ZT1077353S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
FR Reflective Tape 100m Silver
Specifications
Specifications for FR Reflective Tape 100m Silver
MFR Part No.
HF50SIR
Weight
2.88kg
Height
24cm
Colour
Silver
Width
30cm
Length
56cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome