Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Handle with Care - Printed Tape (50MM X 66M)
By Centurion Europe
Order Code:
ZT2588279S
Copy
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 +
£4.59
8%
1
Add to basket
Get it in
12-15
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/handle-with-care-printed-tape-50mm-x-66m/p/ZT2588279S
Add to quotation
View all Lane Marking & Hazard Tapes
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Handle with Care - Printed Tape (50MM X 66M)
MFR Part No.
P0350
Width
50mm
Type
Printed Tape
Length
66m