Hazard Tape 50mm X 33m Black/Yellow

Order Code: ZT3919643S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

PVC carrier and rubber adhesive, resistant to most common solvents. Vivid colours and easy to apply. Abrasion, moisture and wear-resistant. Adheres to a wide variety of substrates. Used for lane marking, floor marking, safety coding, hazard marking, identifying, sealing, colour coding, protecting, bundling in the automotive, aerospace, military, facilities management, transportation, marine and general industries. 130mic peel adhesion = 2.2N/25mm.

See full description
Specifications for Hazard Tape 50mm X 33m Black/Yellow
  • Length
    33m
  • Adhesive Type
    Rubber
  • Material
    PVC
  • Colour
    Black/Yellow
  • Width
    50mm