Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Pack of 10 19mmX 20m Black Tape - T2
By TECNIKS
Order Code:
ZT3955931S
£11.99
each
Inc VAT (20%)
£107.91 minimum order value
Quantity
Price
Discount
1 - 9
£11.99
0%
10 - 19
£11.39
5%
20 +
£10.79
10%
9
Add to basket
Minimum order quantity: 9.
Get it by
Thu, 16th Jan
In Stock
GBP
107.91
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/pack-of-10-19mmx-20m-black-tape-t2/p/ZT3955931S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
TECNIKS Pack of 10 19MMX 20M Black Tape - T2 T2
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 10 19mmX 20m Black Tape - T2
Colour
Black
Width
19mm
Product Type
Tape
Length
20m
Size
19mm x 20m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome