Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Pack of 10 Black PVC Tape 19mm x 33m - T3
By TECNIKS
Order Code:
ZT3955941S
£15.99
each
Inc VAT (20%)
£111.93 minimum order value
Quantity
Price
Discount
1 - 9
£15.99
0%
10 - 19
£15.19
5%
20 +
£14.39
10%
7
Add to basket
Minimum order quantity: 7.
Get it by
Thu, 16th Jan
In Stock
GBP
111.93
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/pack-of-10-black-pvc-tape-19mm-x-33m-t3/p/ZT3955941S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
TECNIKS Pack of 10 Black PVC Tape 19MM x 33M - T3 T3
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 10 Black PVC Tape 19mm x 33m - T3
Colour
Black
Material
PVC
Width
19mm
Length
33m
Product Type
PVC Tape
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome