Printed Tape with over Laminate, 50mm x 66m

Order Code: ZT1401161X

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%

Currently unavailable

Description

This black and yellow tape is ideal for the fast implementation of social distancing measures, to quickly alert, protect and uphold a Covid-19 safe setting.

Features and Benefits
• Tough scuff resistant PVC with over laminate that remains strong, even under heavy foot traffic
• Noise free unwind to allow application without interruption
• Easy to see yellow and black design that stands out even in lower lights
• Operates in extreme temperature conditions and high moisture environments for all round use
• Superb tack for fast application and long lasting adhesion on a variety of surfaces, such as floors, walls and surfaces

Typical Applications
• Industrial
• Retail
• Education settings
• Warehouse
• Factories
• Offices

See full description
Specifications for Printed Tape with over Laminate, 50mm x 66m
  • Material
    PVC
  • Application Area
    Internal
    External
  • Primary Colour
    Black/Yellow
  • Roll Width
    50mm
  • Tape Type
    Hazard Warning Tape
  • Roll Length
    66m
  • MFR Part No.
    1140SAFEDIST
  • Width
    50mm
  • Length
    66m
  • Colour
    Yellow
    Black
  • Adhesive Material
    Rubber Resin
  • Minimum Operating Temperature
    10°C
  • Message
    Please Keep A Safe Distance
  • Maximum Operating Temperature
    45°C
  • Adhesive Type
    Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome