Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
REFLECTIVE TAPE 50mm x 100 MTR SEW ON
By Badges
Order Code:
ZT2114738S
£84.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 28th Jan
In Stock
GBP
84.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/reflective-tape-50mm-x-100-mtr-sew-on/p/ZT2114738S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
100 meters of 50mm wide retro reflective tape.
Specifications
Specifications for REFLECTIVE TAPE 50mm x 100 MTR SEW ON
MFR Part No.
RT50S100
Weight
3.38kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome