Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Reflective Tape White 25mm x 2m - 694
By AUTOBAR
Order Code:
ZT3954517S
£5.99
each
Inc VAT (20%)
£137.77 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 23.
Get it by
Fri, 10th Jan
In Stock
GBP
137.77
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/reflective-tape-white-25mm-x-2m-694/p/ZT3954517S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
AUTOBAR Reflective Tape White 25MM x 2M - 694 694
Tags:
#BulkDiscount
Specifications
Specifications for Reflective Tape White 25mm x 2m - 694
Width
25mm
Length
2m
Product Type
Reflective Tape
Colour
White
Size
25mm x 2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome