Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Reflective Tape Yellow 25mm x 2m - 695
By AUTOBAR
Order Code:
ZT3954527S
£5.99
each
Inc VAT (20%)
£137.77 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 23.
Get it by
Fri, 10th Jan
In Stock
GBP
137.77
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/reflective-tape-yellow-25mm-x-2m-695/p/ZT3954527S
Add to quotation
View all Lane Marking & Hazard Tapes
Description
AUTOBAR Reflective Tape Yellow 25MM x 2M - 695 695
Tags:
#BulkDiscount
Specifications
Specifications for Reflective Tape Yellow 25mm x 2m - 695
Length
2m
Product Type
Reflective Tape
Colour
Yellow
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome