Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Lane Marking & Hazard Tapes
Underground Tape 150MM X365MTRSELECTRIC Cable Below
By Centurion Europe
Order Code:
ZT2589367S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/safety/lane-marking-and-hazard-tapes/underground-tape-150mm-x365mtrselectric-cable-below/p/ZT2589367S
Add to quotation
View all Lane Marking & Hazard Tapes
Description unavailable
Specifications
Specifications for Underground Tape 150MM X365MTRSELECTRIC Cable Below
Colour
Black
MFR Part No.
14070
Tape Type
Barrier Tape
Length
365m
Width
150mm
Message
Electric Cable Below
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome