Yellow Black Hazard Tape (Extra Long 33m )

Order Code: ZT3141115S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Supadec Yellow Black Hazard Tape \(Extra Long 33m\) Supadec Yellow Black Hazard Tape KF04383 Giving you an easier way to mark of dangerous areas, Supadec Hazard Tape is the perfect solution. Supadec is dedicated to bringing you the best quality workplace supplies without the cost that comes with other brands, making it perfect for everyone that wants to save money. The tape features a bold yellow and black design that is easily understood and can be used as a cordon or barrier without difficulty. Colours will not fade over time, making this a lasting use product.

See full description
Specifications for Yellow Black Hazard Tape (Extra Long 33m )
  • Material
    Vinyl
  • Type
    Demarcation Barriers
  • Colour
    Yellow/Black
  • Suitable For Use
    Indoor
  • Barrier Type
    Demarcation Tapes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome