00 50 04 T Bk Tethering System Set - 6 Piece

Order Code: ZT5363668S

£71.99 Inc VAT (20%)

Currently unavailable

Description

This 6 Piece Knipex 00 50 04 T BK Tethering System Set built for reliable tool protection. Reduces the risks of tool loss, injury to living beings and damage to objects. To meet regulations while working at heights, for example industrial climbing, arborists, rescue services, at sea, etc.The combination of the separate parts produces a versatile system with a large number of attachment options. The roughly 90cm long gathered fabric strap tether stretches to a length of about 1.5m when weight is applied. Suitable for all KNIPEX pliers with a tether attachment point.Contains: 1 x Lanyard (00 50 01 T) , 3 x Adapter Straps (00 50 02 T) and 2 x Carabiners (00 50 03 T) .Specifications:Max. Load: 1.5kg tool weight.No PPE (personal protective equipment) : not suitable for personal safety!

See full description
Specifications for 00 50 04 T Bk Tethering System Set - 6 Piece
  • Number of Pieces
    6
  • Material
    Fabric
  • Product Type
    Tethering System Set