1.5M ENERGY ABSORBING WEBBING LANYARD

Order Code: ZT1578156S

£59.99 Inc VAT (20%)


Description

The MSA lanyards are available in web and kernmantel rope configurations with a variety of connectors. Energy-absorbing lanyards provide a means of connection between the fall arrest attachment of MSA full body harnesses and a qualified anchorage pont. The energy absorber keeps fall arrest forces below 6 kN. , Single leg configuration, twin-leg versions also available, The Loops at the end are protected by an abrasion resistant covering to prevent the webbing from being damaged by the metallic contact of the connector, Curved design of the scaffold hook gate allowing a more comfortable grip, 30 mm polyester webbing, Galvanized alloy steel screwgate carabiner, The screwgate carabiner has a minimum breaking strength of 25Kn with a gate opening of 18mm, Galvanized alloy steel scaffolding hook, The scaffolding hook has a minimum breaking strength of 23 kN with a gate opening of 50.8mm, Maximum arrest force of 6Kn, The screwgate carabiner has a minimum breaking strength of 25Kn with a gate opening of 18mm

See full description
Specifications for 1.5M ENERGY ABSORBING WEBBING LANYARD
  • MFR Part No.
    MSA10185611
  • Length
    600mm
  • Width
    400mm
  • Height
    240mm
  • Size
    1.5m
  • Weight
    1.03kg
  • Colour
    Chrome