1.5MTR LANYARD Y-SHOCK ABSORB

Order Code: ZT1577851S

£82.99 Inc VAT (20%)


Description

44mm wide elastic webbing , 35mm wide shock absorber , Karabiner at one end and scaffold hook at the other, Loops protected by an abrasion resistant tubular webbing , Energy absorber in 35 mm wide webbing which reduces the impact of the fall less than 6 kN , 44 mm wide polyester expandable elasticated webbing lanyard , Expanded length : 1.5 m , Relaxed length : 1 m

See full description
Specifications for 1.5MTR LANYARD Y-SHOCK ABSORB
  • Length
    592mm
  • MFR Part No.
    HSFA3080015
  • Weight
    1.7kg
  • Height
    258mm
  • Width
    400mm
  • Size
    1.5m
  • Colour
    Black/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome