1013431 Titan Forked Shock-Absorbing 2m Lanyards

Order Code: ZT3300687S

£109.99 Inc VAT (20%)


Description

Forked lanyard with special 63mm big hooks. Ideal for scaffolding's.
Suitable for industry work and building and construction applications.

Features:
-Shock absorbing
->15kN breaking strength
--30°C +50°C operating temperature
-Polyester webbing
-Polyamide energy absorbing material
-Galvanized steel screw gate carabiner connector
-2x light alloy snap hook connectors
-EN362 connector standard

See full description
Specifications for 1013431 Titan Forked Shock-Absorbing 2m Lanyards
  • Connector Type
    Carabiner
    Snap Hook
  • Length
    2m
  • MFR Part No.
    1013431

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome