0
1

2 Clip Soft Face Mask Lanyards with Safety Release, 10 Pack, Blue

Order Code: ZT2659163S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Easy to use and safe lanyard which fits to any face mask to help keep it close to hand. The lanyard has a width of 20mm with two snap hooks to easily attach it to your face mask. The lanyard also has a safety release that opens if it gets caught or trapped. Length of lanyard is 44cm excluding the clips - Length of the clips is 4cm. • 20mm wide textile lanyard with two snap hooks
• With safety release that opens if the lanyard gets trapped or caught
• The lanyard fits to all face masks
• Length: 44cm (excluding clips)
• Clip size: 4cm long

See full description
Specifications for 2 Clip Soft Face Mask Lanyards with Safety Release, 10 Pack, Blue
  • Colour
    Dark Blue
  • Width
    20mm
  • Material
    Textile
  • Product Type
    Face Mask Lanyard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome