3M PROTECTA SINGLE LEG ROPE RESTRAINT LANYARD 2 MTR

Order Code: ZT2115306S

£69.99 Inc VAT (20%)


Description

Our 3M™ Protecta® rope connecting lanyards are an ideal solution for the connecting element in a restraint system. Made from polyamide braided rope with safety stitching. Rope diameter 10.5mm. Use a 3M™ Protecta® Rope Restraint Lanyard as part of a restraint system to prevent the user from moving into an area where they may be exposed to a fall, Sewn terminations with heat shrink tube protection provide greater durability and long product service life, Single Leg, Anchor connection type: Snap Hook, Harness connection type: Snap Hook, Length: 2.00 mEN354:2010EN365:2004

See full description
Specifications for 3M PROTECTA SINGLE LEG ROPE RESTRAINT LANYARD 2 MTR
  • Length
    330mm
  • MFR Part No.
    3MAL420C2
  • Size
    2m
  • Weight
    1.275kg
  • Height
    110mm
  • Width
    330mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome