Black Captive Eye Screw Lock Ansi Approved Safety Lanyard 1PK

Order Code: ZT3447672S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

When it comes to minimizing your injury and accident risk at the workplace or on your outdoor adventures, there's no room for compromise. That's why we have chosen to work only with top quality materials and verified suppliers, which are guaranteed to deliver to our high expectations. If by some reason you're not entirely satisfied with your purchase, our money-back policy got you covered! Why is this product for you? This tool lanyard comes with a sturdy, durable carabiner and is a great choice for construction sites, house work or as part of your emergency survival kit while climbing or hiking. Made with heavy duty nylon webbing and aluminum, it provides a maximum weight capacity of 17 pounds, being ideal for safely holding your tools, increasing productivity and reducing injury risks. Some of the amazing features of this product: <ul> <li>Dimensions: standard 31-32 inches, extended 32-65 inches;</li> <li>Color: neon (chose from our shop) , higher visibility;</li> <li>Ideal for holding wrenches, buckets, hammer tools and more;</li> <li>Can be used as part of survival kits for emergency situations, hiking, climbing in nature;</li> <li>Highly durable and resistant;</li> <li>Aluminum carabiner;</li> <li>Easy to attach, user-friendly;</li> <li>Provides easy access, very practical.</li> </ul> Make sure you stay safe while working or on your nature adventures with this safety lanyard with integrated carabiner!

See full description
Specifications for Black Captive Eye Screw Lock Ansi Approved Safety Lanyard 1PK
  • Material
    Aluminum
    Nylon Webbing
  • Product Type
    Safety Lanyard
  • Colour
    Neon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome