Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Lanyards and Lifelines
Carabiner Lanyard UV Cap 3kg
By EGA Master
Order Code:
ZT1688521S
£69.99
each
Inc VAT (20%)
£209.97 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
209.97
https://www.zoro.co.uk/shop/safety/lanyards-and-lifelines/carabiner-lanyard-uv-cap-3kg/p/ZT1688521S
Add to quotation
View all Lanyards and Lifelines
Description
Carabiner Lanyard UV Cap 3kg
Tags:
#BulkDiscount
Specifications
Specifications for Carabiner Lanyard UV Cap 3kg
Product Type
Carabiner Lanyard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome