CL-36 Clip-on Lanyard
0
1
2
3

CL-36 Clip-on Lanyard

Order Code: ZT2115249S

£2.59 Inc VAT (20%)
£3.0916% off
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

The CL-36 Coil Lanyard is multipurpose and the elastic cord easily stretches to facilitate any normal cutting motions. , Users observe noticeable increases in cutter retention and report substantial reductions in replacement costs when utilized in combination with any PHC safety cutter and holster. , It can also be attached to a work station to keep the tool close at hand.Features, Attaches to all PHC cutters, utility knives and holsters, Helps increase retention rates and prevent tool loss, Stretches to 48 inches, Elastomeric coil cord

See full description
Specifications for CL-36 Clip-on Lanyard
  • MFR Part No.
    CL-36
  • Length
    306mm
  • Weight
    0.0127kg
  • Width
    248mm
  • Height
    164mm
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome