Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Lanyards and Lifelines
Double Lanyard Elasticated Yellow
By Portwest
Order Code:
ZT1072179S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/lanyards-and-lifelines/double-lanyard-elasticated-yellow/p/ZT1072179S
Add to quotation
View all Lanyards and Lifelines
Description
Double Lanyard Elasticated Yellow
Tags:
#BulkDiscount
Specifications
Specifications for Double Lanyard Elasticated Yellow
MFR Part No.
FP52YER
Length
44cm
Height
30cm
Weight
1.82kg
Width
44cm
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome