Durable Printed Textile Lanyard, Contractor

Order Code: ZT3079043S

£60.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£60.990%
5 +£58.554%


Description

Colour: Blue.
Height mm: 80.
Length mm: 95.
Material: Fabric.
Pack Quantity: 10.
Type: Contractor.
Width mm: 65.High wearing comfort combined with proven technology, the ideal companion for name badges and ID cards. Textile necklace with white print. Safety lock. With carabiner, ideal as a lanyard or collar for name badges or security pass holders. Tape measures: 44 cm long, 2 cm wide. 10 per pack.

See full description
Specifications for Durable Printed Textile Lanyard, Contractor
  • Colour
    Blue
  • Pack Quantity
    10
  • Material
    Fabric
  • Length
    95mm
  • Height
    80mm
  • Width
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome