Fall Arrest Lanyards - Twin 2m Retracting Lifeline with Scaffold Hooks & Carabiner

Order Code: ZT2658009S

£339.99 Inc VAT (20%)


Description

Compact and ergonomically designed for easeof-use. Ideal for direct connection to most harnesses. Compatible with shoulder and foot level connections and available in a number of configurations, with a capacity of 140kg, offers versatility for many applications. Locks quickly and stops a fall within centimeters - providing more protection at low heights. In addition, tension is always kept on the lifeline reducing dragging, snagging and trip falls. Swiveling anchorage loop Impact-resistant housing Compatible with a shoulder or foot connection Energy absorber/ impact indicator 2m Retractable lifeline Twin connector 100% Tie-off configuration.

See full description
Specifications for Fall Arrest Lanyards - Twin 2m Retracting Lifeline with Scaffold Hooks & Carabiner
  • Length
    2m
  • Capacity
    140kg
  • Type
    Fall Arrest Lanyard