0
1
2

Protecta Confined Space Tripod Kit

Order Code: ZT1187276X

£2,299.99 Inc VAT (20%)


Description

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminum tripods are ideal for confined space manhole entry and retrieval. They're easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you're ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.

- 8 ft. (2.4 m) aluminum tripod
- Telescoping adjustable locking legs
- Skid-proof tread plate soles on feet
- Safety leg support chain
- Integrated 5,000 lb. (22 kN) eyebolt anchor points
- Order AK020A1 pulley separately
- Order mechanical winch/SRL device(s) separately

See full description
Specifications for Protecta Confined Space Tripod Kit
  • MFR Part No.
    8308011
  • Includes
    Safety leg support chain
    Integrated 5,000 lb. (22 kN) eyebolt anchor points
    Skid-proof tread plate soles on feet
    Telescoping adjustable locking legs
    8 ft. (2.4 m) aluminum tripod
  • Weight Each
    18.2kg
  • Standards Met
    ANSI Z117.1-1995
  • Series
    Protecta®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome