Retractable Lanyard - KBH-370

Retractable Lanyard - KBH-370

Order Code: ZT1577224S

Qty of 50 for
£179.50 Inc VAT (20%)
£3.59 each
QuantityPriceDiscount
1 - 2499£3.590%
2500 - 4999£3.454%
5000 +£3.308%

This product must be ordered in multiples of 50

Description

The Badge Type Retractable Lanyard is versatile and can be used for cutters, keys, employee access pass cards and badges. It is lightweight and easily clips onto a belt or clothes.Features, Clips on belt or clothing, 34 inches in length, Round inside locking clasp , All purpose

Specifications for Retractable Lanyard - KBH-370
  • MFR Part No.
    KBH-370
  • Length
    478mm
  • Weight
    0.0157kg
  • Width
    316mm
  • Height
    154mm
  • Colour
    Chrome