0
1
2
3
4
5
6
7
8
9

Skysafe Pro Flex Y Lanyard Standard Version

Order Code: ZT1380897S

£229.99 Inc VAT (20%)


Description

This unique fall energy absorbing lanyard from Skylotec® is ideal protection when working at a height. Designed to withstand a maximum impact of less than 6kN and absorb a fall length of 5.7 feet, this reliable fall arrest equipment will give you complete peace of mind.

Features and Benefits
• 10-year maximum service life
• Built-in and adjustable rescue loops avoid a rescue system set-up to save time
• Suitable for inclusive use thanks to its large weight range of 50kg-140kg (110lbs-310lbs)

Typical Applications
• Wind Energy
• Offshore Industry

Standards Met
• EN 354:2010
• EN 355:2002
• EN 795:2012
• RFU PPE-R/11.063 V1:2018
• RFU PPE-R/11.074 V1:2018
• ANSI Z359.13-6/12FTFF:2013
• AS/NZS 1891.1:2007
• MEETS CSA Z259.11-05-E6:2010

Warnings
• To be used by competent persons only

Notes
• Band suspension element
• Suitable for edges

See full description
Specifications for Skysafe Pro Flex Y Lanyard Standard Version
  • Maximum User Weight
    140kg
  • MFR Part No.
    L-0558-1,8
  • Connector Type
    Carabiner
  • Series
    Pro Flex Y
  • Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome