0
1

Soft Bamboo Eco Neck Lanyards with Clip and Breakaway, 10 Pack, Black

Order Code: ZT2659777S

£16.99 Inc VAT (20%)


Description

Textile lanyard from Durable that is made of bamboo which is a renewable raw material. The lanyard includes a safety release, which opens when under a strong tensile load. The necklace also includes a carabiner which makes it easy to attach a wide range of Durable name badges and security pass holders too. Perfect for offices, warehouses, events, etc. and can help reduce your carbon footprint. Lanyard length: 400mm - Width: 20mm. Pack of 10 pieces

• Textile lanyard from Durable that is made of bamboo which is a renewable raw material.
• The lanyard includes a safety release, which opens when under a strong tensile load.
• The necklace also includes a carabiner which makes it easy to attach a wide range of Durable name badges and security pass holders too.
• Perfect for offices, warehouses, events, etc.
• Eco-friendly solution to help reduce your carbon footprint.
• Lanyard length: 400mm - Width: 20mm.
• Pack of 10 pieces

See full description
Specifications for Soft Bamboo Eco Neck Lanyards with Clip and Breakaway, 10 Pack, Black
  • Product Type
    Lanyard
  • Size
    400mm x 20mm
  • Colour
    Black
  • Material
    Bamboo
  • Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome